FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package - 400 HP

FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package - 400 HP

1996 FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package. Model: 19L / KS19LNB. S/N: 19L171V. Refrigerant: Last used with R-717 (ammonia). Ram Industries premium efficiency motor, 400 hp, 3570 rpm, 460 V. 1996 Oil separator, MAWP: 300 psi at 400 ºF. MDMT: -20 ºF at 300 psi. 1996 Condex thermosyphon oil cooler. FES Micro IIE control panel. Nominal capacity: 462.7 tons at 357.8 BHP with a 35ºF suction temperature and a 95ºF discharge temperature. Vi setting: 2.2. Displacement: 894 cfm. Includes 400 HP International Control Systems Motor Starter Control Panel. Compressor runtime: 37,923 hrs. Overall dimensions: 11 ft. 8 in. L x 5 ft. W x 8 ft. H.(H4)(ACN800).
Product Details
  • Stock No: RGMB105
  • Manufacturer: FES
  • Model: 19L / KS19LNB
  • Serial Number: 19L171V
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 19L / Kobe KS19LNB High Stage Rotary Screw Compressor Package - 400 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed