FES 19L Rotary Screw Compressor - 350 HP

FES 19L Rotary Screw Compressor - 350 HP

FES Rotary Screw Compressor Package. Model: 19L. Serial: 19L69 C. Year: 1994. Package features a Kobelco NB series rotary screw compressor model 19L. Capacity rating: 1283 M3/HR (800 CFM) at 3000 RPM. Micro Master Controller. Run time: hours meter missing. Ram Industries electric motor: 350 HP, 460V, 3570 RPM, 3-phase, 60 Hz. Ram Industries electric motor starter included. Estimated weight: 9000 LBS. Dimensions: 145 in. L x 63 in. W x 91 in. H.
Product Details
  • Stock No: BRPF03
  • Manufacturer: FES
  • Model: 19L
  • Serial Number: 19L69 C
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 19L Rotary Screw Compressor - 350 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed