FES 19L Rotary Screw Compressor Package ( MISSING SCREW , Package Only)

FES 19L Rotary Screw Compressor Package ( MISSING SCREW , Package Only)

Screw compressor, has been sold bare. Below package available without the screw compressor. FES Rotary Screw Compressor Package. Model: 19L. Serial: 19L70 C. Year: 1994. Package features a Kobelco NB series rotary screw compressor model 19L. Capacity rating: 1283 M3/HR (800 CFM) at 3000 RPM. FES Micro II E Controller. Run time: 57,608 hours. Ram Industries electric motor: 350 HP, 3570 RPM, 460V, 3-phase, 60 Hz. Includes Ram Industries electric motor starter. Estimated weight: 9000 LBS. Dimensions: 145 in. L x 63 in. W x 91 in. H.
Product Details
  • Stock No: BRPF02
  • Manufacturer: FES
  • Model: 19L
  • Serial Number: 19L70 C
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 19L
  • Package SN: 19L70 C
  • Package Max Speed (RPM): 3000
Screw Compressor Details
  • Compressor Included? No
  • Compressor Run Time Hours: 57,608
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro II E Controller
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 350
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 145
  • Width (Inches): 63
  • Height (Inches): 91
  • Weight (LBS): 9000
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes
FES 19L Rotary Screw Compressor Package ( MISSING SCREW , Package Only)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed