FES 19LB Rotary Screw Booster Compressor - 125 HP

FES 19LB Rotary Screw Booster Compressor - 125 HP

FES Rotary Screw Booster Compressor. Model: 19LB. Serial: 19L77. Year: 1994. Micro Master Controller. Runtime: 41,028 hours. Ram Industries electric motor: 125 HP, 230/460V, 3540 RPM, 3-phase, 60 Hz. Estimated weight: 8,500 LBS. Dimensions: 145 L x 63 W x 91 H.
Product Details
  • Stock No: BRPF05
  • Manufacturer: FES
  • Model: 19LB
  • Serial Number: 19L77
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: FES
  • Package Model: 19LB
  • Package SN: 94504031
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 19LB
  • Compressor SN: 19L77
  • Compressor Year Manufactured: 1994
  • Compressor Run Time Hours: 41028
  • Oil Separator Included? Yes
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 125
  • Motor RPM: 3540
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 145
  • Width (Inches): 63
  • Height (Inches): 91
  • Weight (LBS): 8500
Additional Product Details
  • Year of Manufacture: 1994
FES 19LB Rotary Screw Booster Compressor - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed