FES 200SUD Rotary Screw Compressor Package (Mycom 200SUD, 250 HP 2300/4160 V)

FES 200SUD Rotary Screw Compressor Package (Mycom 200SUD, 250 HP 2300/4160 V)

FES/Mycom Rotary Screw Compressor Package. Model: 200-SUD. Serial No: 2052402. Test Pressure(PSIG): 313 LEAK, 470 HYD. Certified by FES Oil Separator - National Board: 2959. MAWP: 250 PSI @ 200 F. MDMT: -20 F @ 200 F.
Product Details
  • Stock No: CCA20
  • Manufacturer: FES
  • Model: 200SUD
  • Serial Number: 2052402
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 200SUD
  • Package SN: 2052402
  • Package Order: 3105007
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 200SUD
  • Compressor SN: 2052402
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Rebuild Year: 2019
  • Compressor Volume Ratio: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 2959
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum LX Micro Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,540
  • Motor Voltage: 2300/4160
  • Motor Amps: 59/33
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 315M
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 60
  • Height (Inches): 108
  • Weight (LBS): 10,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
FES 200SUD Rotary Screw Compressor Package (Mycom 200SUD, 250 HP 2300/4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed