FES 2018 Rotary Screw Compressor Package (Dunham-Bush 2018, 400 HP 460 V)

FES 2018 Rotary Screw Compressor Package (Dunham-Bush 2018, 400 HP 460 V)

FES Rotary Screw Compressor Package. Bare Screw Compressor: Model: 2018, Serial No: 4658. Test Pressure(PSIG): LEAK: 313, HYD: 470. Certified by Freezing Equipment Oil Separator: National Board: 626, MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI.
Product Details
  • Stock No: DBA07
  • Manufacturer: FES
  • Model: 2018
  • Serial Number: 4658
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 2018
  • Package SN: 4658
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2018
  • Compressor SN: 4658
  • Compressor Max Speed (RPM): 3,550
  • Compressor Design Pressure (PSIG): 210
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2.4/4.15
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 626
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA/FES Retrofit Control Panel. Power Supply: 120V/25 FLA/60Hz.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 400
  • Motor RPM: 3,450
  • Motor Voltage: 460
  • Motor Amps: 480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TS
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 45
  • Height (Inches): 65
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
FES 2018 Rotary Screw Compressor Package (Dunham-Bush 2018, 400 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed