FES 225E Rotary Screw Compressor Package (Mycom 200MUD-MX, 250 HP 230/460 V)

FES 225E Rotary Screw Compressor Package (Mycom 200MUD-MX, 250 HP 230/460 V)

FES Rotary Screw Compressor Package. Model: FES 225E. Serial No: 88-0311-0302. FES Contract No: 88-0311-0302-09. Date: 12-13-88. Mycom Rotary Bare Screw Compressor - Model: 200MUD-HX. Serial No: 2030192. LEAK(PSIG): 313. HYD (PSIG): 470. Certified By FES Oil Separator - National Board: 3695. FES Serial No: 88442. PSI Max Working Pressure: 250 PSI. Max Temperature: 200 F. Min Metal Temperature: -20. FES Micro II Control Panel.
Product Details
  • Stock No: NIH08
  • Manufacturer: FES
  • Model: 225E
  • Serial Number: 88-0311-0302
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: FES 225E
  • Package SN: 88-0311-0302
  • Package Order: 88-0311-0302-09
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 200MUD-MX
  • Compressor SN: 2030192
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 77,374
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3695
  • Oil Cooling Type: Water
  • Oil Cooler National Board #: 6619
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: FES Micro II Control Panel.
Motor Starter Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,535
  • Motor Voltage: 230/460
  • Motor Amps: 572/286
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 128
  • Width (Inches): 84
  • Height (Inches): 96
  • Weight (LBS): 7,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1988
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
FES 225E Rotary Screw Compressor Package (Mycom 200MUD-MX, 250 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed