- Product Details
FES 23L Bare Rotary Screw Compressor
FES Rotary Bare Screw Compressor. Model: 23L, Serial No: AB11638-S. Test Pressure - MDWP: 350 PSIG, HYD: 525 PSIG.
Product Details
- Stock No: ARS07
- Manufacturer: FES
- Model: 23L
- Serial Number: AB11638-S
- Compressor Type: Screw
- Package Included? No
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- Compressor Model: 23L
- Compressor SN: AB11638-S
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 62
- Width (Inches): 31
- Height (Inches): 29
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























