FES 23LB / Kobe KS23LNB Booster Rotary Screw Compressor Package - 250 HP

FES 23LB / Kobe KS23LNB Booster Rotary Screw Compressor Package - 250 HP

1996 FES 23LB / Kobe KS23LNB Booster Rotary Screw Compressor Package. Model: 23LB / KS23LNB. Refrigerant: last used with R-717 (ammonia). Leak test pressure: 350 psi. Hydrostatic test pressure: 525 psi. Nominal capacity: 163.4 tons at 224.4 BHP with a -40ºF suction temperature and a 30ºF discharge temperature. Vi setting: 3.65. Displacement: 1,685 cfm. 1996 Oil separator, 1996 Condex thermosyphon oil cooler, Ram Industries motor, 250 hp, 3570 rpm, 560/280 amps, 230/460 V, 60 Hz, 3 phase. FES Micro IIE control panel, Viking oil pump. Model: 290-000910-030. Baldor industrial motor, 3 hp, 1725 rpm, 208-230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlet: 8 in. flanged suction. Outlet: 5 in. flanged discharge. Includes a 250 HP International Control Systems Starter Motor Control Panel. Compressor runtime: 7,410 hrs. Overall dimensions: 13 ft. 10 in. L x 5 ft. 6 in. W x 8 ft. 6 in. H.(H4)(ACN1000).
Product Details
  • Stock No: RGMB103
  • Manufacturer: FES
  • Model: 23LB
  • Serial Number: AB10404V
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 23LB / Kobe KS23LNB Booster Rotary Screw Compressor Package - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed