FES 23LB / Kobe KS23LNB Rotary Screw Compressor Booster Package - 250 HP

FES 23LB / Kobe KS23LNB Rotary Screw Compressor Booster Package - 250 HP

1993 FES 23LB / Kobe KS23LNB Booster Rotary Screw Compressor Booster Package. Model: 23LB / KS23LNB. Serial No: KT-0036.Refrigerant: last used with R-717 (ammonia). Nominal capacity: 163.4 tons at 224.4 BHP with a -40ºF suction temperature and a 30ºF discharge temperature. Vi setting: 3.65. Displacement: 1,685 cfm. 1992 Oil separator: FES no: 920484, National Bd. No: 6162. MAWP: 300 PSI at 400°F. MDMT: -20°F at 300 PSI. Ram Industries motor. 250 HP, 3565 RPM, 570/285A, 230/460V, 60 Hz, 3 phase. Inside the panel, it says: New meter at 22,330. The current meter reading is 3,947.2 hours. Total is 26,277.2 hours Overall dimensions: 14 ft. L x 5 ft. 1 in. W x 10 ft. 1 in. H. (H)

Product Details
  • Stock No: SKFI093.70
  • Manufacturer: FES
  • Model: 23LB/ KS23LNB
  • Serial Number: 93-114031
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 23LB / Kobe KS23LNB Rotary Screw Compressor Booster Package - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed