FES 23M Rotary Screw Compressor - 500 HP

FES 23M Rotary Screw Compressor - 500 HP

FES Rotary Screw Compressor Package. Model: 23M. Serial: KT-0189C. Year: 1994. Micro II E Controller. Runtime: 16,058 hours. Ram Industries electric motor: 500 HP, 460V, 3565 RPM, 3-phase, 60 Hz. Ram Industries electric motor starter included. Estimated weight: 13,500 LBS. Dimensions: 176 in. L x 68 in. W x 109 in. H.
Product Details
  • Stock No: BRPF04
  • Manufacturer: FES
  • Model: 23M
  • Serial Number: KT-0189C
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 23M Rotary Screw Compressor - 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed