FES 23SX Rotary Screw Compressor Package (Howden WRV255/1.1, 500 HP 460 V)

FES 23SX Rotary Screw Compressor Package (Howden WRV255/1.1, 500 HP 460 V)

FES Rotary Screw Compressor Package. Model: 23SX. Serial No: MK4G1206. Howden Bare Screw Compressor. Model: WRV155/1.1. Max Pressure: 350 PSI. Max Speed: 3600 RPM.
Product Details
  • Stock No: PRCA09
  • Manufacturer: FES
  • Model: 23SX
  • Serial Number: MK4G1206
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 23SX
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV255/1.1
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USS
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 40
  • Height (Inches): 88
  • Weight (LBS): 12,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
FES 23SX Rotary Screw Compressor Package (Howden WRV255/1.1, 500 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed