- Product Details
FES 270ME Rotary Screw Compressor Package (Mycom 200VLD, 350 HP 230/460 V)
GEA FES N-5 350HP Rotary Screw Compressor including Micro and Starter Package & Screw: FES Model 270-ME, Serial# 2012 444 Screw Hours: Oil Cooler: National Board # 984, 250 PSI MAWP at 300F, -20F Minimum AWP. Year 1980. Manufactured by Freezing Equipment Sales, INc. FES Number: 80134. Motor: Siemens Quality Induction Motor. 350HP, 3570 RPM, 390 Amps, 460v, 3 Phase, 60 Hz, 447TSS. Previous Refrigerant: R717 Ammonia
Product Details
- Stock No: HAIN107
- Manufacturer: FES
- Serial Number: 2012444
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 270ME
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 200VLD
- Compressor SN: 2012144
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2012
- Oil Separator Included? Yes
- Oil Separator National Board #: 984
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA Retrofit Control Panel - GEA FES Project No: 03525-002-1-01-03, Model: Retrofit.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Benshaw
- Motor Starter Type: Screw Compressor Motor Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 350
- Motor RPM: 1,150
- Motor Voltage: 230/460
- Motor Amps: 15.2/7.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 145
- Width (Inches): 48
- Height (Inches): 98
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























