FES 2AFR-66-15-2 Horizontal Ammonia Recirculator (60in X 182in. 2717 Gallons. 2-4.5 HP Pumps.)

FES 2AFR-66-15-2 Horizontal Ammonia Recirculator (60in X 182in. 2717 Gallons. 2-4.5 HP Pumps.)

FES 2AFR-66-15-2 Horizontal Ammonia Accumulator ( 60in x 182in. 2920 Gallons) Serial Number: 95160076. Tank National Board Number: 7852. Drawing No: 95160076-16C. Tank Estimated Capacity (Gallons): 2717. Tank MAWP (PSI @ Temp): 150 PSI @ 200 F . Tank MAWT (PSI @ Temp): -50 F @ 60 PSI. The previous refrigerant was Ammonia (R717 | NH3).
Product Details
  • Stock No: GENR02
  • Manufacturer: FES
  • Model: 2AFR-66-15-2
  • Serial Number: 95160076
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 60
  • Tank Length (Inches): 182
  • Tank Estimated Capacity (Gallons): 2,717
  • Tank National Board Number: 7852
  • Tank MAWP (PSI at temp): 150 PSI @ 200 F
  • Tank MAWT (temp at PSI): -50 F @ 60 PSI
  • Tank Inlets & Outlets Description: Inlet: 2 Outlet: 0.5
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Horsepower (HP): 4.5
  • Pump Description(s): Pump Type: CNF 40-160, Impeller(dia): 169 mm. Motor HP: 4.5
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 4.5
  • Motor RPM: 3,400
  • Motor Voltage: 440
  • Motor Amps: 5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 170
  • Width (Inches): 65
  • Height (Inches): 65
  • Weight (LBS): 5,550
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 1995
  • Spec Sheet Available: Yes
FES 2AFR-66-15-2 Horizontal Ammonia Recirculator (60in X 182in. 2717 Gallons. 2-4.5 HP Pumps.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed