FES 370-012700-005 Directional Valve( 120/110V, 10 Watts, 60/50Hz)

FES 370-012700-005 Directional Valve( 120/110V, 10 Watts, 60/50Hz)

FES Directional Valve. Model: 380-012700-005. 120/110 VAC, 60/50 Hz, Watts: 10. Thread: 1/2 Coarse. Port P,A,B capacity: 1500 PSI(103 bar), Port T capacity: 1500 PSI (103 bar).
Product Details
  • Stock No: REP61
  • Manufacturer: FES
  • Model: 370-012700-005
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 4
  • Weight (LBS): 7
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
FES 370-012700-005 Directional Valve( 120/110V, 10 Watts, 60/50Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed