FES 385-ME / Mycom 250S Screw Compressor Package - 400 HP

FES 385-ME / Mycom 250S Screw Compressor Package - 400 HP

FES 385-ME / Mycom 250S Screw Compressor Package. Model: 385-ME / Mycom 250S. Last used with R-717 producing 409 tons at 466 BHP with a condensing temperature of 95°F at 181 PSIG and a suction temperature of 20°F at 33.5 PSIG, running single stage at 3550 rpm. Refrigeration capacity based on saturated suction with a liquid subcooling of 10°F. CFM displacement: 1110. Vi setting: 3.8. Features an economizer port and Allen Bradley Logix PLC controller.

Product Details
  • Stock No: TMCB287.35
  • Manufacturer: FES
  • Model: 385-ME / Mycom 250S
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 385-ME / Mycom 250S Screw Compressor Package - 400 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed