FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP

FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP

FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP. Model: 385-ME/250S. S/N: 2552297. Toshiba motor, 450 hp, 3540 rpm, 2300/4160 V. Oil separator, MAWP: 250 psi. Mycom Mypro-M control panel. Displacement: 1,110 cfm. Overall dimensions: 13 ft. 3 in. L x 4 ft. 5-1/2 in. W x 8 ft. 2 in. H. (SR250) (ACN845). CF

Product Details
  • Stock No: DTTC829.
  • Manufacturer: FES
  • Model: 385-ME/250S
  • Serial Number: 2552297
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 385-ME / Mycom 250S Screw Compressor Package - 450 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed