FES 385 / Mycom 250SUD-MX Screw Compressor Package - 500 HP

FES 385 / Mycom 250SUD-MX Screw Compressor Package - 500 HP

FES 385 / Mycom 250SUD-MX Screw Compressor Package - 500 HP. Model: 385 / 250SUD-MX. S/N: 2552007. Fixed Vi setting: 3.8. Displacement: 1,110 cfm. FES Oil Separator, S/N: 76042, Nat'l Bd: 166, MAWP: 250 psi, Maximum temperature: 300 °F, Minimum temperature: -20 °F. G . Viking Rotary Positive Displacement Pump, Model: AL4195, S/N: 5055550. U.S. Motor, 7.5 hp, 1155 rpm, 230/460 V, 22/11 amps, 60 Hz, 3 phase. Outlets: (1) 4 in. dia. refrigerant discharge. Overall dimensions: 11 ft. 11 in. L x 5 ft. 5 in. W x 7 ft. 3 in. H. (BC583-BC/Motor).

Product Details
  • Stock No: DTTC837.
  • Manufacturer: FES
  • Model: 385 / 250SUD-MX
  • Serial Number: 2552007
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 385
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 250SUD-MX
  • Compressor SN: 2552007
  • Fixed/Variable VI: 3.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 166
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 500
  • Motor RPM: 3575
  • Motor Voltage: 2400/4160
  • Motor Amps: 107/62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 143
  • Width (Inches): 65
  • Height (Inches): 87
Additional Product Details
FES 385 / Mycom 250SUD-MX Screw Compressor Package - 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed