- Product Details
FES 385 / Mycom 250SUD Screw Compressor Package - 500 HP
FES 385 / Mycom 250SUD Screw Compressor Package. Model: 385 / 250SUD. Refrigerant: last used with R-717 (ammonia). Baldor motor, 500 hp, 3560 rpm, 2300/4160 V. FES oil separator, MAWP: 250 psi at 200 °F, MDMT: -20 °F at 250 psi. GEA FES Micro II control panel. Nominal capacity: 398.2 tons at 464.3 bhp. Brake hp per ton: 1.165. Fixed Vi Setting: 3.6. Displacement: 1,110 cfm. Overall dimensions: 13 ft. L x 4 ft. 7-1/2 in. W x 9 ft. 3 in. H. Compressor run time: 9,165 hrs. (H4)(SR500-BC) (ACN845). CF NOTE: Package no longer has the motor.
- Stock No: DTTC819.
- Manufacturer: FES
- Model: 385 / 250SUD
- Serial Number: 2552517
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
- Package Manufacturer: FES
- Package Model: 385
- Package SN: 86-0256-0302
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250SUD
- Compressor SN: 2552517
- Compressor Run Time Hours: 9165
- Fixed/Variable VI: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 2772
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: Micro II control panel
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 500
- Motor RPM: 3560
- Motor Voltage: 2300/4160
- Motor Amps: 109/61
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 156
- Width (Inches): 55.5
- Height (Inches): 111
- Weight (LBS): 12200
- ACN: 845
- Year of Manufacture: 1986
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























