FES 420/500 Rotary Screw Compressor Package (Dunham-Bush 2512/2515, 200 HP 230/460 V)

FES 420/500 Rotary Screw Compressor Package (Dunham-Bush 2512/2515, 200 HP 230/460 V)

FES / Dunham-Bush Dual Screw Compressor Package. (1st compressor) Model 2512. S/N: 73B/004B. Type: X860. Attached to Toshiba motor. 200 hp, 230/460 V, 470/235 A, 3540 rpm. (2nd compressor) Model: X997. S/N: 73E-0158. Type: 2515. Attached to Toshiba motor. 150 hp, 230/460 V, 572/286 A, 3535 rpm. E.L. Nickel Co. Tank. SN: C-1242. 250 psi MAWP. 650ºF max temp. -20ºF min temp. 1974. Micro III controls.

Product Details
  • Stock No: RPCA1346.100
  • Manufacturer: FES
  • Model: 2512/2515
  • Serial Number: 73B/004B / 73E-0158
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 420/500
  • Package SN: 73B/004B / 73E-0158
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 2
  • Compressor Model: 2512/2515
  • Compressor SN: 73B/004B
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Micro III Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 3540
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
Dimensions:
Additional Product Details
  • Year of Manufacture: 1974
  • Spec Sheet Available: Yes
FES 420/500 Rotary Screw Compressor Package (Dunham-Bush 2512/2515, 200 HP 230/460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed