FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP

FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP

FES 505XB / Howden MK4C255/1.45 Booster Rotary Screw Compressor Package. Model: 505XB / MK4C255/1.45. Refrigerant: R-717 (ammonia). Toshiba electric motor, 200 hp, 3540 rpm, 230/460 V. FES oil separator. MAWP: 250 psi at 200°F. FES Micro control panel. Westinghouse motor starter. Power requirements: 200 hp, 460 V. Howden rotary screw compressor, Model: MK4C255/1.451. Vi setting: 2.6. Displacement: 1,514 cfm. Overall dimensions: 13 ft. 5 in. L x 4 ft. 4 in. H. x 7 ft. 9 in. H.(H4).

Product Details
  • Stock No: HDCF245.
  • Manufacturer: FES
  • Model: 505XB / MK4C255/1.45
  • Serial Number: 1
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed