FES 550B Rotary Screw Compressor Package (Dunham-Bush 2516, 200 HP 460 V)

FES 550B Rotary Screw Compressor Package (Dunham-Bush 2516, 200 HP 460 V)

FES / Dunham - Bush Screw Compressor Package. Model: 550-B / 2516. Capacity rating: 217 tons at 192 BHP using R-717(ammonia). Dunham - Bush compressor, model: 2516, Leak test pressure 313 psig, Hyd. test pressure 470. Displacement 1668 cfm. Vi setting: 2.4. Reliance Electric Industrial Co. motor, Duty Master: model: P44G4400B, 200 hp, 3750 rpm, 460V, amps: 220, 3 phase, 60 Hz. Oil separator: FES no. 79156. MAWP: 250 psi, MDMT 300 psi, MAWT: -20F, HD RAD 2:1, HD TK.375, SHL TK.375. Hours on compressor: 36,290. Overall dimensions: 12 ft. 7-3/4 in. L x 5 ft. W x 8 ft. 7 in. H.
Product Details
  • Stock No: JSKS01
  • Manufacturer: FES
  • Model: 550B / 2516
  • Serial Number: 79-0180-0305
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 550B
  • Package SN: 79-0180-0305
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2516
  • Compressor SN: 3031
  • Compressor Run Time Hours: 36290
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 803
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 200
  • Motor RPM: 3750
  • Motor Voltage: 460
  • Motor Amps: 220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 4441s
Dimensions:
  • Length (Inches): 151.75
  • Width (Inches): 60
  • Height (Inches): 103
Additional Product Details
  • Spec Sheet Available: Yes
FES 550B Rotary Screw Compressor Package (Dunham-Bush 2516, 200 HP 460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed