- Product Details
FES 575-HE Rotary Screw Compressor Package (Mycom 250VLD, MOTOR MISSING)
FES 575 HC / Mycom 250L Rotary Screw Compressor Package. Model: 575-HE / 250L. Refrigerant: last used with R-717 (ammonia). Displacement: 1,670 cfm. Control panel: model: 385V. Leak test pressure: 313. Hydrostatic test pressure: 470. Oil separator: MAWP: 250 PSI at 200ºF. MDMT: 200ºF. Radius: elliptical ends. Pump: Viking pump. Motor: 7.5 hp, 1175 rpm, 230/460 V, 20.4/10.2 amps, 60 Hz, 3 phase. Inlets/Outlets: (1) 5 in. dia. port. (1) 4 in. dia. port. (2) 1 ¼ in. dia. port. (1) 1 in. dia. port. Overall dimensions: 13 ft. L x 4 ft. 5 in. W x 9 ft. 6 in. H. Compressor runtime: 40074 hrs.(H4)(ACN950-87).
- Stock No: RCJF1521.15
- Manufacturer: FES
- Model: 575HE / 250L
- Serial Number: 2512-773
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
- Package Manufacturer: FES
- Package Model: 575-HE
- Package SN: 2512-773
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250VLD
- Compressor SN: 2512-773
- Compressor Run Time Hours: 40074
- Oil Separator Included? Yes
- Oil Separator National Board #: 3182
- Micro Control Panel Included? Yes
- Micro Control Panel Description: model: 385V, S/N: 87-0259-0301-02
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Frame Size: 254T
- Length (Inches): 156
- Width (Inches): 53
- Height (Inches): 114
- ACN: 950-87
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























