- Product Details
FES 575 Rotary Screw Compressor Package (Mycom 250VLD, 700 HP 4000/2300 V)
FES 575 / Mycom 250LUD-MX Screw Compressor Package. Model: 575 / 250LUD-MX. S/N: 2512498. Refrigerant: R-717, ammonia. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Vi setting: 3.6. Displacement: 1,670 cfm. FES oil separator, S/N: 87107, Nat'l Bd: 2928, MAWP: 250 psi, maximum working temperature: 200 °F. Viking rotary pump, Model: AL4195, S/N: 11687589. Reliance Electric motor, 7-1/2 hp, 1175 rpm, 230/460 V, 20.4/10.2 amps, 60 Hz, 3 phase. FES Micro II control panel, 120 V. Reliance Electric motor, 700 hp, 3570 rpm, 4000/2300 V, 87/151 amps, 60 Hz, 3 phase. Inlets: (1) 14 in. dia. refrigerant suction port with a 17 in. dia. flange. Outlets: (1) 5 in. dia. refrigerant discharge tube. Overall dimensions: 13 ft. 1 in. L x 4 ft. 8 in. W x 8 ft. 4 in. H. Compressor run time: 39,134 hrs. (SR450) (ACN950).
- Stock No: DTTC835.
- Manufacturer: FES
- Model: 575
- Serial Number: 2512498
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
- Package Manufacturer: FES
- Package Model: 575
- Package SN: 2512498
- Package Max Design Pressure (PSIG): 250
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250VLD
- Compressor SN: 250LUD-MX
- Compressor Run Time Hours: 39134
- Fixed/Variable VI: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 2928
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro II control panel, 120V
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 700
- Motor RPM: 3570
- Motor Voltage: 4000/2300
- Motor Amps: 87/151
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 157
- Width (Inches): 56
- Height (Inches): 100
- ACN: 950
- Year of Manufacture: 1987
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































