- Product Details
FES 575 Rotary Screw Compressor Package (Mycom 250VLD, 700 HP 4160 V)
FES 575 / Mycom 250L Screw Ammonia Compressor Package - 700 HP. Model 575 / 250L. S/N: 2512607. Contract number: 88-0227-0302-09. Refrigerant: R-717, ammonia. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. FES MAWP: 250 psi. Vi setting: 3.6. Displacement: 1,670 cfm. Oil separator, S/N: 87486, Nat'l Bd: 3489, maximum working pressure: 250 psi, maximum working temperature: 300°F, minimum temperature: -20 °F. FES Micro II control panel, 120 V. General Electric motor, 700 hp, 3570 rpm, 4160 V, 86.3 amps, 60 Hz, 3 phase. Inlets: (1) 13 in. dia. port with a 17-1/2 in. dia. flange. Outlets: (1) 4 in. dia. port. Overall dimensions: 13 ft. 1 in. L x 4 ft. 8 in. W x 8 ft. 4 in. H. Compressor run time: 40,625 hrs.(H4)(SR450) (ACN950) NOTE: This package no longer contains this motor.
Product Details
- Stock No: DTTC833.
- Manufacturer: FES
- Model: 575/250L
- Serial Number: 2512607
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 575
- Package SN: 88-0227-0302
- Package Order: 88-0227-0302-09
- Package Max Design Pressure (PSIG): 250
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250VLD
- Compressor SN: 2512607
- Compressor Design Pressure (PSIG): 250
- Compressor Run Time Hours: 40625
- Fixed/Variable VI: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 3489
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro II control panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 700
- Motor RPM: 3570
- Motor Voltage: 4160
- Motor Amps: 86.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254T
Dimensions:
- Length (Inches): 157
- Width (Inches): 56
- Height (Inches): 100
- ACN: 950
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























