FES 575B-LE Rotary Screw Compressor Package (Mycom 250VLD, 200 HP 460 V)

FES 575B-LE Rotary Screw Compressor Package (Mycom 250VLD, 200 HP 460 V)

GEA FES 575B-LE 200HP Rotary Screw Compressor including Micro and Starter Package & Screw: GEA FES 575B-LE, Serial#: 2512203, Leak: 313 Screw Hours: 6,802 Hours Motor: WEG NEMA Premium Motor, 200HP, 223 Amps, 3575 RPM, 460v, 3 Phase, 60 Hz, 444/5TS, Model: 200360T3G444TS Previous Refrigerant: R717 Ammonia
Click here to see a video of this screw compressor
Product Details
  • Stock No: HAIN104
  • Manufacturer: FES
  • Serial Number: 2512203
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: FES
  • Package Model: 575B-LE
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • Compressor Model: 250VLD
  • Compressor SN: 2512203
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 6,802
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1007
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA Retrofit Control Panel - GEA Project: 03525-004-1-01-02, Model: Retrofit.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,575
  • Motor Voltage: 460
  • Motor Amps: 223
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444/5TS
Dimensions:
  • Length (Inches): 145
  • Width (Inches): 54
  • Height (Inches): 98
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
FES 575B-LE Rotary Screw Compressor Package (Mycom 250VLD, 200 HP 460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed