FES 575B / Mycom 250L Screw Compressor Package - 200 HP

FES 575B / Mycom 250L Screw Compressor Package - 200 HP

1993 FES 575B / Mycom 250L Screw Compressor Package. Model: 575B / 250L. Toshiba motor, 200 hp, 3575 rpm, 230/460 V. FES oil separator, MAWP: 250 psi. FES Micro Master control panel. Vi setting: 3.6. Displacement: 1,670 cfm. Overall dimensions: 11 ft. 4 in. L x 4 ft. 3 in. W x 7 ft. 11-1/2 in. H. Compressor run-time: 44,324 hrs.(ACN950)

Product Details
  • Stock No: tMHCS001
  • Manufacturer: FES
  • Model: 575B / 250L
  • Serial Number: 93360031
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 575B / Mycom 250L Screw Compressor Package - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed