FES 575B / Mycom 320 SU-L Booster Rotary Screw Compressor Package - 250 HP

FES 575B / Mycom 320 SU-L Booster Rotary Screw Compressor Package - 250 HP

FES Mycom Booster Rotary Screw Compressor Package. Model: 575B / 320 SU-L. Refrigerant: last used with R-717 (ammonia). Teco electric motor, 250 hp, 3555 rpm, 2300/4100 V. FES oil separator, MAWP: 250 psi. at 200 ºF to -20 °F. FES Micro II control panel. Nominal capacity: 188 tons at 245.0 bhp with -45ºF suction temperature and 20ºF discharge temperature. Displacement: 2,236 cfm. Overall dimensions: 15 ft. 5 in. L x 4 ft. 9-1/2 in W x 7 ft. 4 in. H. Compressor run time: 1,462 hrs since Stellar Group rebuild. (ACN1450)

Product Details
  • Stock No: DTTC810.
  • Manufacturer: FES
  • Model: 575B / 320 SU-L
  • Serial Number: 3251324
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 575B / Mycom 320 SU-L Booster Rotary Screw Compressor Package - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed