FES 575B Rotary Screw Compressor Package (Mycom 250VLD, 700 HP 2400/4160 V)

FES 575B Rotary Screw Compressor Package (Mycom 250VLD, 700 HP 2400/4160 V)

FES 575B / Mycom 250L Screw Compressor Package - 700 HP. Model: 575B / 250L. S/N: 2512826. Capacity: 570 TR. High stage compressor. Refrigerant: R-717. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. General Electric motor, 700 hp, 3575 rpm, 2400/4160 V, 154/89 amps, 60 Hz, 3 phase. Displacement: 1,670 cfm. E.L. Nickel oil separator, Model: C-1529, S/N: 21905, Nat'l Bd: 19934, MAWP: 250 psi @ 650 °F, MDMT: -20 °F. Viking rotary pump, Model: AK4195, S/N: 10851561. Baldor Super-E motor, 7-1/2 hp, 1180 rpm, 460 V, 10.5 amps, 60 Hz, 3 phase. Mycom Mypro-M control panel. Overall dimensions: 13 ft. L x 5 ft. 3 in. W x 8 ft. 2 in. H. (SR250) (ACN950). CF

Product Details
  • Stock No: DTTC831.
  • Manufacturer: FES
  • Model: 575B
  • Serial Number: 2512826
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 575B
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 250VLD
  • Compressor SN: 2512826
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 19934
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
  • Micro Control Panel Description: Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 700
  • Motor RPM: 3575
  • Motor Voltage: 2400/4160
  • Motor Amps: 154/89
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 156
  • Width (Inches): 63
  • Height (Inches): 98
  • ACN: 950
Additional Product Details
  • Spec Sheet Available: Yes
FES 575B Rotary Screw Compressor Package (Mycom 250VLD, 700 HP 2400/4160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed