FES 775 / 320SU Rotary Screw Compressor Package (Mycom 320 SU, 10 HP 208-230/460 V, FES Micro Control Panel)

FES 775 / 320SU Rotary Screw Compressor Package (Mycom 320 SU, 10 HP 208-230/460 V, FES Micro Control Panel)

1993 FES 775 / Mycom 320SU Rotary Screw Compressor Package. Model: 775 / 320SU. Refrigerant R-717. 1993 FES oil separator, MAWP: 250psi at 200°F, MDMT: -20°F at 250 psi. FES Micro II E control panel. Mycom rotary screw compressor, Model: 320SU. Vi setting: 3.6. Displacement: 2,236 cfm. Nominal capacity: 825 tons at 936.2 bhp with a 95ºF condensing temperature and a 20ºF suction temperature. Overall dimensions: 16 ft. 1 in. L x 5 ft. 9 in. W x 10 ft. H. Compressor run time: 31,119.6 hrs. since Mycom rebuild.(H4)(ACN1450).
Product Details
  • Stock No: DTTC2066.
  • Manufacturer: FES
  • Model: 775 / 320SU
  • Serial Number: 3251462
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 775 / 320SU
  • Package SN: 3251462
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 320 SU
  • Compressor SN: 3251462
  • Compressor Run Time Hours: 31119.6
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6426
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro II E Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 28.5-28.4/14.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 193
  • Width (Inches): 69
  • Height (Inches): 120
  • Weight (LBS): 18600
  • ACN: 1450
Additional Product Details
  • Year of Manufacture: 1993
  • Spec Sheet Available: Yes
FES 775 / 320SU Rotary Screw Compressor Package (Mycom 320 SU, 10 HP 208-230/460 V, FES Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed