FES 775 / Mycom 320 SU Screw Compressor Package

FES 775 / Mycom 320 SU Screw Compressor Package

1990 FES 775 / Mycom 320 SU Screw Compressor Package. Model: 775 / 320 SU. S/N: 3251360. Compressor runtime: 48,093 hours. High stage. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. FES Oil Separator, S/N: 900529, Nat’l Bd: 5216, MAWP: 250 psi @ 200 °F, MDMT: -20 °F @ 250 psi. FES Micro II Control Panel, Model: 775, S/N: 90-0423-0301-02. FES pump, S/N: 11522823. Reliance Electric Motor, 10 hp, 1740 rpm, 230/460 V, 25.2/12.6 amps, 60 Hz, 3 phase. Inlets: 5 in. dia. port. Overall dimensions: 16 ft 2 in. L x 64 in. W x 97 in. H. (SR450). CF
Product Details
  • Stock No: DTTC827.
  • Manufacturer: FES
  • Model: 775 / 320 SU
  • Serial Number: 3251360
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 775 / Mycom 320 SU Screw Compressor Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed