FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 2300/4160 V, Mycom Micro Control Panel)

FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 2300/4160 V, Mycom Micro Control Panel)

FES 775 / Mycom 320 SU-LX Booster Rotary Screw Compressor Package. Model: 320 SU-LX. Refrigerant: R-717 (ammonia). Toshiba motor, 250 hp, 3540 rpm, 2300/4160 V. FES oil separator, MAWP: 250 psi at 300 °F, MDMT: -20 °F. Mycom Mypro-M control panel. Nominal capacity: 254 tons with a -35 °F suction temperature and a 20 °F discharge temperature. Vi setting: 2.6. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 4 in. L x 5ft. W x 7ft. 4 in. H.(H4)(SR500) (ACN1192). NOTE: This package no longer has a motor. 

Product Details
  • Stock No: DTTC808.
  • Manufacturer: FES
  • Model: 775
  • Serial Number: 3231253
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: FES
  • Package Model: 775
  • Package SN: 3231253
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 320 SU-LX
  • Compressor SN: 3231253
  • Fixed/Variable VI: 2.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1795
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3540
  • Motor Voltage: 2300/4160
  • Motor Amps: 59/33
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 184
  • Width (Inches): 60
  • Height (Inches): 88
  • ACN: 1192
Additional Product Details
  • Spec Sheet Available: Yes
FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 2300/4160 V, Mycom Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed