- Product Details
FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 4160 V, Mycom Micro Control Panel)
FES 775 / Mycom 320-SU-LX Booster Rotary Screw Compressor Package. Model: 775 / 320 SU-LX. S/N: 3251382. Refrigerant: last used with R-717 (ammonia). Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Nominal capacity: 254.0 Tons at 255.0 bhp with a -35ºF suction temperature and a 20ºF discharge temperature. Bhp per ton: 1.000. Displacement: 2,230 cfm. FES oil separator, S/N: 81280, National Board: 1366, MAWP: 250 psi at 300 °F to -20 °F. Head radius: 2:1. Head thickness: 0.375 in. Shell thickness: 0.375 in. Toshiba motor, 250 hp, 3540 rpm, 4160 V, 58/32 amps, 60 Hz, 3 phase. Viking rotary pump, Model: AK 28A, S/N: 1008100. Mycom Mypro-M control panel. Outlet: 4 in. dia. refrigerant discharge. Overall dimensions: 15 ft. 5 in. L x 4 ft. 9-1/2 in W x 7 ft. 4 in. H. (SR500) (ACN1450)
- Stock No: DTTC807.
- Manufacturer: FES
- Model: 775
- Serial Number: 3251382
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
- Package Manufacturer: FES
- Package Model: 775
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 320 SU-LX
- Compressor SN: 3251382
- Oil Separator Included? Yes
- Oil Separator National Board #: 1366
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Mycom
- Micro Control Panel Description: Mypro-M Control Panel
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 250
- Motor RPM: 3540
- Motor Voltage: 4160
- Motor Amps: 58/32
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 185
- Width (Inches): 57.5
- Height (Inches): 88
- ACN: 1450
- Year of Manufacture: 1982
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



































