- Product Details
FES 775 Rotary Screw Compressor Package (Mycom 320 SU-MX, MISSING MOTOR, FES Micro Control Panel)
1993 FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package. Model: 775 / 320 SU-MX. Refrigerant R-717. Westinghouse World Series electric motor, 1000 Hp, 3580 rpm, 4160V (motor has been removed, we can quote 460V or another 4160V if needed). 1993 FES oil separator, MAWP: 250 psi at 200°F, MDMT: -20°F at 250 psi. FES Micro II E control panel. Mycom rotary screw compressor, Model: 320 SU-MX. Nominal capacity: 825 tons at 936.2 bhp with a 95ºF condensing temperature and a 20ºF suction temperature. Vi setting: 3.6. Displacement: 2,230 cfm. Compressor run time: 6,429 hrs. since Mycom rebuild. Overall dimensions: 16 ft. 1 in. L x 5 ft. 2 in. W x 9 ft. 10 in. H.(H4)(ACN1450) NOTE: This Package no longer has a motor.
- Stock No: DTTC2067.
- Manufacturer: FES
- Model: 775 / 320 SU-MX
- Serial Number: 3251465
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
- Package Manufacturer: FES
- Package Model: 775
- Package SN: 3251465
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 320 SU-MX
- Compressor SN: 3251465
- Compressor Run Time Hours: 6429
- Fixed/Variable VI: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 6425
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro II E Control Panel
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 1000
- Motor RPM: 3580
- Motor Voltage: 4160
- Motor Amps: 122
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 193
- Width (Inches): 62
- Height (Inches): 118
- ACN: 1450
- Year of Manufacture: 1993
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























