FES 85GSB Rotary Screw Compressor Package (GEA G-62, 40 HP 460/230/208 V)

FES 85GSB Rotary Screw Compressor Package (GEA G-62, 40 HP 460/230/208 V)

GEA (FES) Screw Compressor Package. Model: G-62, Serial No: G0437, Hydraulic Test Pressure:620 PSIG, Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM @ 264 CFM.Weight Empty: 787 lb. Rotation C.W, Max Input Speed 6000 RPM, Refrigerant R-717, P&I DiagRam Industries: SM11.Year Of Mfg: 2004 Emerson Motor - Catalog No: D40E1DSC, Model No: AS50, Shaft End Brg: 6310 2Z JC3, Opp End Brg: 6210 2Z JC3, Fr: 286TSC, Type: FD, Encl: DP, Ph: 3, Max Amb: 40, ID: H0241077102-001R, Insul Class: F, Duty: Cont: WT: 250 Lbs, Hz: 60, HP: 40, RPM: 3550, Volts: 460-230-208. GEA (FES) Control Panel - FES Contract No: 04333011, Model No: 85GSB, Serial No: 04333011, Control Panel FLA 25-120V-1PH- 60Hz.
Product Details
  • Stock No: TBI01
  • Manufacturer: GEA
  • Serial Number: G0437
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: FES
  • Package Model: 85GSB
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: G-62
  • Compressor SN: G0437
  • Compressor Max Speed (RPM): 6,000
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2004
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 13918
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA (FES) Control Panel: FES Contract No: 04333011, Model No: 85GSB, Serial No: 04333011, Control Panel FLA 25-120V-1PH- 60Hz.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Ram Industries
  • Motor Starter Type: Hard Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 40
  • Motor RPM: 3,550
  • Motor Voltage: 460/230/208
  • Motor Amps: 40
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286TSC
Dimensions:
  • Length (Inches): 98
  • Width (Inches): 51
  • Height (Inches): 77
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: No
FES 85GSB Rotary Screw Compressor Package (GEA G-62, 40 HP 460/230/208 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed