FES 930B Rotary Screw Compressor Package (Howden WRV321/1.32, 350 HP 460 V)

FES 930B Rotary Screw Compressor Package (Howden WRV321/1.32, 350 HP 460 V)

FES Screw Compressor - Model: 930B, Serial No: 067, Test Pressure- PSIG: Leak: 315, HYD: 470, Refrigerant: 717. Hours: 20,293. Missing Package data plate. Toshiba High Induction Motor: Model No: B3502VLG3BD, Type: TIKK, Volts: 460, HP: 350, Frame: 447TSS, Hz: 60, RPM: 3540, Amp: 390, Serial No: 7800201A, Nominal EFF: 93.0, Duty: Cont. Oil Separator - National Board: 3169, 250 PSI Max W.P, 200 Deg F.Max Temp, FES Serial No: 87315, MFG Year: 1987. Oil Cooler - National Board: 14432, Shell Side 400 PSI @ 200F, Tube Side 250 PSI @ 200F, Serial No: 0788787, Year Built: 1987, Model No: COOSE1530A2. Certified By Dunham-Bush, Inc Harrisonburg Division. FES Control Panel - Control Panel: FLA 25a 120V-1Ph - 60Hz, FES Contract No: 87-0227-0302-09, Model No: 930B, Serial No: 87-0227-0302, Electrical Inspection by: McCubbin Date 11/09/1987. GEA Gear Pump - Serial No: 11777437, FES P/N: 290-000030-000, Reliance Motor: Frame: 215T, Type: P, Design: B, Identification No: P21F132 XM, HP: 5, Volts: 230/460, Hz: 60, Ph: 3, RPM: 1160, Amps: 14.4/7.20, S.F: 1.15, Nema Nom Eff: 85.5.
Product Details
  • Stock No: BBELL02
  • Manufacturer: FES
  • Model: 930B
  • Serial Number: 87-0227-0302
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: FES
  • Package Model: 930B
  • Package SN: 87-0227-0302
  • Package Order: 87-0227-0302-09
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV321/1.32
  • Compressor SN: 67
  • Compressor Run Time Hours: 20,293
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3169
  • Oil Cooling Type: Water
  • Oil Cooler National Board #: 14432
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Control Panel: FLA 25a 120V-1Ph - 60Hz, FES Contract No: 87-0227-0302-09, Model No: 930B, Serial No: 87-0227-0302, Electrical Inspection by: McCubbin Date 11/09/1987.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 350
  • Motor RPM: 3,540
  • Motor Voltage: 460
  • Motor Amps: 390
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSS
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 72
  • Height (Inches): 108
  • Weight (LBS): 10,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: American Ice Cream Company
FES 930B Rotary Screw Compressor Package (Howden WRV321/1.32, 350 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed