- Product Details
FES Ammonia Twin-Screw Compressor
FES Ammonia Twin-Screw Compressor. Model: 575B-LE. S/N 2512506. Leak pressure: 313 psig. Hydrostatic pressure: 470 psig. Compressor run time: 78576 hrs. Toshiba Motor, 200 hp, 3540 rpm, 460 V, 470-235 amps, 60 Hz, 3 phase. Inlets: (1) 8-1/2 suction tube with a 13-1/2 in. dia. flange and (8) 3/4 attachment holes at a center-to-center distance of 13 in. Outlets: (1) 4-1/2 in. dia. discharge pipe. Overall dimensions: 12 ft. 6 in. L x 64 in. W x 9 in. H.
- Stock No: HDKF726.45
- Manufacturer: FES
- Model: 575-LE
- Serial Number: 251 2506
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









