FES Booster Ammonia Screw Compressor-250 HP

FES Booster Ammonia Screw Compressor-250 HP

FES Booster Ammonia Screw Compressor-250 . Model 575B-LE. S/N 251-2765. Inj. Oil cooling, 250 hp w/ starter.

Product Details
  • Stock No: cSC601.
  • Manufacturer: FES
  • Model: 575B-LE
  • Serial Number: 251-2765
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES Booster Ammonia Screw Compressor-250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed