FES Dunham Bush Screw Compressor Packages

FES Dunham Bush Screw Compressor Packages

FES Dunham-Bush Screw Compressor Package. Model 95. S/N: 4496. Leak pressure: 313 psi. Hydrostatic pressure: 471 psi. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 2 in. dia. discharge pipe. Overall dimensions: 10 ft. 10 in. L x 49 in. W x 96 in. H. (Note: Compressor does not include motor).

Product Details
  • Stock No: HBSV001.
  • Manufacturer: FES
  • Model: 95
  • Serial Number: 4496
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES Dunham Bush Screw Compressor Packages
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed