FES Horizontal Ammonia Receiver (48in X 192in. 1,755 Gallons)

FES Horizontal Ammonia Receiver (48in X 192in. 1,755 Gallons)

Certified by FES Division of Thermo Power Corp York, PA USA High Pressure Receiver. National Board: 8138. Serial No: 950567. MAWP: 250 PSI @ 650 F. MDMT: -7 F @ 250 PSI. Year Built: 1995.
Product Details
  • Stock No: SIR13
  • Manufacturer: FES
  • Serial Number: 950567
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 192
  • Tank Estimated Capacity (Gallons): 1,755
  • Tank National Board Number: 8138
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
  • Tank MAWT (temp at PSI): -7 F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet: 4.5 in. Outlet: 3.5 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 195
  • Width (Inches): 50
  • Height (Inches): 62
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
FES Horizontal Ammonia Receiver (48in X 192in. 1,755 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed