FES Horizontal Ammonia Recirculator - 57 in. Dia x 14 ft. L

FES Horizontal Ammonia Recirculator - 57 in. Dia x 14 ft. L

Freezing Equipment Sales (FES) Horizontal Ammonia Recirculator Package. Vessel dimensions: 57 in. dia. x 14 ft. L. Nat'l BD. no.: 1364. MAWP 150 PSI @ 300º M, MAWT -70º @ 60 PSI, Mfg. 1982, Ser. #81252, HDRAD 2:1, HDTK 375 SHLTK 375 & (2) Teikoku Pumps Type R41-316FAAM.

Product Details
  • Stock No: BATX503
  • Manufacturer: FES
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 57
  • Tank Length (Inches): 168
  • Tank National Board Number: 1364
  • Tank MAWP (PSI at temp): 150 PSI @ 300º
  • Tank MAWT (temp at PSI): -70º @ 60 PSI
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Teikoku
  • Pump Description(s): Type R41-316FAAM.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
  • Year of Manufacture: 1982
FES Horizontal Ammonia Recirculator - 57 in. Dia x 14 ft. L
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed