FES Horizontal Ammonia Recirculator Package 40 in. dia. x 117 in. L.

FES Horizontal Ammonia Recirculator Package 40 in. dia. x 117 in. L.

Horizontal Ammonia Recirculator Package. Vessel certified by FES / Thermo Power Corp in York PA USA. MAWP: 250 PSI at 650F. MDMT: -50F at 100 PSI. Year: 1995. S/N: 950171. (2) Hansen Technologies Corp Hermetic Pumps. Sidewall dimensions: 40 in. dia. x 117 in. L.

Product Details
  • Stock No: HGPS1514
  • Manufacturer: FES
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FES Horizontal Ammonia Recirculator Package 40 in. dia. x 117 in. L.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed