- Product Details
FES Horizontal Thermosyphon Receiver (24in X 60in. 150 Gallons)
FES Horizontal Thermosyphon Receiver. Certified by FES. National Board: 8995. MAWP: 300 PSI @ 650 F. MDMT: -20 F @ 300 PSI. FES Serial No: 960572. Year Built: 1996.
Product Details
- Stock No: NIH13
- Manufacturer: FES
- Serial Number: 960572
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 24
- Tank Length (Inches): 60
- Tank Estimated Capacity (Gallons): 150
- Tank National Board Number: 8995
- Tank MAWP (PSI at temp): 300 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 78
- Width (Inches): 36
- Height (Inches): 60
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Year Removed from Production: 2023
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












