FES Micro II Control Panel

FES Micro II Control Panel

FES Micro II Control Panel. Model: FES575B. S/N: 86-0048-0301. Contract No: 86-0048-0301-09. Power supply: 120 V, 25 FLA, 60 Hz, single phase. Overall dimensions: 2 ft. 4 in. L x 1 ft. 3 in. W x 2 ft. H.

Product Details
  • Stock No: HDKF726D.
  • Manufacturer: FES
  • Model: FES575B
  • Serial Number: 86-0048-0301
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FES Micro II Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed