FES Micro II E Control Panel

FES Micro II E Control Panel

FES Micro II E Control Panel. Model: 1335B. Power supply: 120 V, 25 FLA, 60 Hz, single phase. The FES Micro II E control panel can provide monitoring and control for numerous zones. Each zone in the panel can be configured for simple temperature monitoring with alarms or more advanced valve station control. Overall dimensions: 3 ft. 4 in. L x 1 ft. 4 in. W x 2 ft. 5 in. H. Run hours: 380.3.(H17).

Product Details
  • Stock No: DTTC2062B
  • Manufacturer: FES
  • Model: 1335B
  • Serial Number: 93147031
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FES Micro II E Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed