FES Micro II E Screw Compressor Micro Control Panel

FES Micro II E Screw Compressor Micro Control Panel

FES Micro II Micro Control Panel. Model: Micro II E. FES Control No: 94504037. Serial No: 94504037. Manufacture Year: 1994. Control Panel Power Supply - FLA: 25, Volts: 120, Ph: 1, Hz: 60.
Product Details
  • Stock No: BRPF02D
  • Manufacturer: FES
  • Model: Micro II E
  • Serial Number: 94504037
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 38
  • Height (Inches): 38
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: No
  • Previously Used With: FES Screw Compressor Package
FES Micro II E Screw Compressor Micro Control Panel

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed