FES Micro II Screw Compressor Micro Control Panel

FES Micro II Screw Compressor Micro Control Panel

FES MIcro II Control Panel. FES Contract No: 87-0259-0301-02. Serial No: 87-0259-0301-02. Control Panel FLA: 25a. Power Supply - 120 V, 1 PH, 60 Hz.
Product Details
  • Stock No: RCJF1523.12aB
  • Manufacturer: FES
  • Model: Micro II
  • Serial Number: 87-0259-0301-02
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 36
  • Height (Inches): 38
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
  • Previously Used With: FES Screw Compressor Package.
  • Known Issues or Problems: The Button Key Section Plastic is Peeling Off.
FES Micro II Screw Compressor Micro Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed