FES Micro II Screw Compressor Micro Control Panel

FES Micro II Screw Compressor Micro Control Panel

FES Micro II Screw Compressor Micro Control Panel. Type: Micro II. Power Supply: 120V-1 Ph-60 Hz.
Product Details
  • Stock No: RCJF1524.12aB
  • Manufacturer: FES
  • Model: Micro II
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1988
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
FES Micro II Screw Compressor Micro Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed