FES Micro III Control Panel

FES Micro III Control Panel

FES Micro III Control Panel. S/N: 03039101. Power Supply: 120 V, 10 FLA, 60 Hz, single phase. The Micro III incorporates the FES high speed peer-to-peer ComMENT (Communications Management) RS-485 interface network to simplify acquisition of external data. The panel can be supplied in various sizes to accommodate additional relays, switches, and other general purpose components that may be needed to complete an application. All enclosures are Nema-4, with a UL Type 4 label. Additional benefits are: easy access to network data via published protocols widely used in the industry, easy installment of ComMENT boards in any existing FES Micro II, Micro IIE, or Micro MASTER panel and the ability to be added to non-FES microprocessor panels that support a serial communications interface and have a published protocol. Applications include: compressor sequencing, single and multi-unit compressor controller, condenser control, vessel monitoring and control, evaporator control,and many other applications that require automation. Overall dimensions: 2ft. L x 10 in. W x 2ft. 6 in. H.(ACN60). FAD

Product Details
  • Stock No: HDCF200A.9
  • Manufacturer: FES
  • Model: Micro III
  • Serial Number: 3039101
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
FES Micro III Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed