- Product Details
FES Micro Master Screw Compressor Micro Control Panel
FES Micro Master Screw Compressor Micro Control Panel. Power Supply - 120V/50/60Hz/3Ph.
Product Details
- Stock No: IPC04B
- Manufacturer: FES
- Model: Micro Master
- Serial Number: 97109132
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 32
- Height (Inches): 30
- Weight (LBS): 140
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















